Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, Black
Mfr # 054MBK RG XXL
Zoro # G708637161
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Number of Pockets 4
- Sleeve Length Long Sleeve
- Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 054MBK RG XXL
- Zoro # G708637161
- UPC # 194531406308
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 4 |
Features | Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Long Sleeve, Size 2XL, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER Two-Tier Six-Drawer Single Serve Coffee Pod Drawer, 14 x 12.25 x 4.75, Black (TRY6PC-BLK)
- STRUCTURAL CONCEPTS Magnetic Filter, #83424 (83424)
- T&S BRASS Removable Brass Seat For Old-Style B-1100 Series, (000763-20)
- THERMO-KOOL Gasket, 36 in. x 81 1/2 in. (511500)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Vest, 2 Pocket, Red, V65, XL (23308)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, SM (79150)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, LG (23331)
- KNG 32 in Forest Green Bib Apron (1033FGN)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- CHEF DESIGNS White Bib Apron W/Pkt (TT30WH 24 34)
- Red Kap