Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, Black
Mfr # 051WBK SS XXL
Zoro # G208637166
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Number of Pockets 4
- Features Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, If Adding Customization, Max Width is 3 in for Ruf Placement, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort
- Fabric Blend 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 051WBK SS XXL
- Zoro # G208637166
- UPC # 194531406070
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 4 |
Features | Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, If Adding Customization, Max Width is 3 in for Ruf Placement, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant |
Gender | Women's |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 2XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Rocker Switch (35030)
- NORCOLD Norcold 621156PW Plastic Radius Corner Side Vent (621156PW)
- RUBBERMAID COMMERCIAL Bus/Utility Tote, 20 x 15 x 5, Gray (FG334900GRAY)
- GE Blade Condenser Fan Assembly (WR60X10207)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG XL White Snap Front Cooks Shirt (1140XL)
- FAME FABRICS Tunic Vest, Black, V93, 2XL (81235)
- FAME FABRICS Vest, 2 Pocket, Brown, V65, XL (83268)
- KNG 24 in Black Childs Bib Apron (1941BLK)
- KNG XL Lightweight Short Sleeve Black Chef Coat (2578BLKXL)
- FAME FABRICS Counter Coat, Male, Tan, K73, XL (81831)
- Red Kap