Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, Black
Mfr # 046XBK SS XXL
Zoro # G508637132
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Number of Pockets 2
- Collar Style Stand-Up
- Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 046XBK SS XXL
- Zoro # G508637132
- UPC # 194531404632
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Chest Size | 54 in |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Collar Style | Stand-Up |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Gender | Men's |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 2XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KEY GR 800 (54612)
- CRESTWARE Sheet Pan, Aluminum, 18"x26" (SP1826)
- DIXIE Spoon, Tea, Styrene, Heavywt 100PK (DXETH207)
- ROBERTSHAW Hot Surfc Oven Igniter, Capilary 8-3/8inL (41-215)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Smock, Unisex, Ceil Blue, K71, XS (81848)
- KNG 2XL Men's Black Short Sleeve Chef Coat (10532XL)
- FAME FABRICS Smock, Zipper, Hunter Green, K74, SM (82645)
- UNCOMMON THREADS Neckerchief Sunflower (0175-5200)
- FAME FABRICS Fitted Vest, Male, Black, V41, XL (23338)
- KNG Sm White and Black 3/4 Sleeve Sushi Chef Coat (2129WHBKS)
- Red Kap