Shop All Work Jackets & Coats
Red Kap
Butcher Coat size L
Mfr # 0416WH RG M
Zoro # G3148890
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65% Polyester/35% Cotton
- Closure Type Grippers
- Fits Chest Size 40" to 42"
- Type Butcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0416WH RG M
- Zoro # G3148890
- UPC # 036394904327
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Coat |
Color | White |
Material | 65% Polyester/35% Cotton |
Closure Type | Grippers |
Type | Butcher |
Style | Butcher |
Description
406Npwht Mns Short Ls Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC iAssign Sample Pack Tag (18109434)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- NEVS 3/4" Color Coding Dots White - Sheet Form (DOT-34M White)
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Xl (777-16)
- Red Kap Work Jackets & Coats