Shop All Work Jackets & Coats
Red Kap
Butcher Coat 4004WH RG XL
Mfr # 4004WH RG XL
Zoro # G1290865
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65% Polyester/35% Cotton
- Closure Type Grippers
- Style Butcher
- Fits Chest Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 4004WH RG XL
- Zoro # G1290865
- UPC # 883248311714
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Details
Item | Coat |
Color | White |
Material | 65% Polyester/35% Cotton |
Closure Type | Grippers |
Style | Butcher |
Type | Butcher |
Description
400Tgipwht Mns Wh L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50010)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- Red Kap Workwear and Protective Clothing