Shop All Work Jackets & Coats
Red Kap
Butcher Coat 4004WH RG M
Mfr # 4004WH RG M
Zoro # G1290847
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 65% Polyester/35% Cotton
- Closure Type Grippers
- Fits Chest Size 40" to 42"
- Type Butcher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 4004WH RG M
- Zoro # G1290847
- UPC # 883248311691
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Details
Item | Coat |
Color | White |
Material | 65% Polyester/35% Cotton |
Closure Type | Grippers |
Type | Butcher |
Style | Butcher |
Description
400Tgipwht Mns Wh L/S Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- ALTA Knee Pads, Rubber Cap, Black, PR (50433.00)
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- WERNER M000002 Replacement Lanyard Keeper (M000002)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- Red Kap Workwear