Shop All Work Shirts
Red Kap
Big Ben Twill Ss Workshirt, M
Mfr # ST62KH SS M
Zoro # G1371749
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # ST62KH SS M
- Zoro # G1371749
- UPC # 036394016792
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Length | 31 1/2 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Minimum Neck Size | 14.625 in |
Minimum Chest Size | 38 1/2 in |
Details
Item | Big Ben Twill Ss Workshirt,M |
Color | Tan |
Material | Cotton/Polyester |
Fabric Weight | 5.25 oz/sq yd |
Fit | Regular Fit |
Pockets | 2 |
Features | Touchtex(TM) Technology With Superior Color Retention |
Gender | Men's |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Reinforced Locations | Chest Pocket |
Pocket Locations | Left Chest, Right Chest |
Series | ST62 |
Collar Style | Lined |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Big Ben Twill Ss Workshirt,M, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Length 31 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- Red Kap Workwear and Protective Clothing