Shop All Work Shirts
Red Kap
Big Ben Twill Ls Workshirt, XXL
Mfr # ST52KH LN XXL
Zoro # G1370997
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Tan
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # ST52KH LN XXL
- Zoro # G1370997
- UPC # 883248000601
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 5/8 in |
Sleeve Length | 36 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 53 in |
Description
Big Ben Twill Ls Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 5/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, S (SP24GY SS S)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- Red Kap Workwear and Protective Clothing