Red Kap

Anti-Static Lab Coat, Blue, S


product price: $51.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Cuff Style Snaps
  • Color Blue
  • Material Warp Knit
  • Fits Chest Size 44 in to 46 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Chest Size 44 in to 46 in
Length 41 in
Named Size S
Chest Size - Maximum 39 in

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 39 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Features Industrial Wash, Meant to be Worn Over Clothes, Side Access Vents, Side Bottom Vents, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Warp Knit, Material Weight 4 oz, Named Size S, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.