Shop All Coveralls & Overalls
Red Kap
Anti-Static Coveralls, Navy, XL
Mfr # CK44NV RG XL
Zoro # G5158666
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4 oz
- Gender Unisex
- Cuff Style Snaps
- Features Action-Back, Anti-Static Tech Coverall, Safety-Stitched Main seams
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CK44NV RG XL
- Zoro # G5158666
- UPC # 635062433758
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 56 in to 58 in |
Length | 30 in |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 58 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 58 in ) |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 56 in |
Description
Static Controlled Coveralls, Insulated for Cold Conditions No, Gender Unisex, Material Polyester, Front Closure Type Zipper, Fabric Weight 4 oz, Number of Outside Pockets 7, Collar Style Stand-Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 58 in, Maximum Waist Size 48 1/2 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 56 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 4 inch Stencil Let. & Num. 92 pc Set (10154)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9600L)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- DRAPERYPANERIA Vinyl Disposable Gloves, Vinyl, Powder-Free, M, Clear (DR2488792)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- Red Kap Workwear