Shop All Coveralls & Overalls
Red Kap
Anti-Static Coveralls, Navy, S
Mfr # CK44NV RG S
Zoro # G5158693
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Snaps
- Color Navy
- Material Polyester
- Size S
- Fits Chest Size 44 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CK44NV RG S
- Zoro # G5158693
- UPC # 635062433741
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 44 in to 46 in |
Length | 30 in |
Maximum Waist Size | 36 1/2 in |
Minimum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 46 in ) |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 46 in |
Maximum Height | 5 ft 11 in |
Description
Static Controlled Coveralls, Insulated for Cold Conditions No, Gender Unisex, Material Polyester, Front Closure Type Zipper, Fabric Weight 4 oz, Number of Outside Pockets 7, Collar Style Stand-Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 36 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1018)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- Red Kap Workwear and Protective Clothing