Shop All Work Shirts
Red Kap
6S34Dn0 Mns Denim Ls Workshirt, XXL
Mfr # SD78DN LN XXL
Zoro # G1345605
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Fabric Weight 10 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SD78DN LN XXL
- Zoro # G1345605
- UPC # 036394025367
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 35 1/2 in |
Sleeve Length | 36 in |
Maximum Neck Size | 18.5 in |
Size-Body Type | Tall |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 48 1/2 in |
Maximum Chest Size | 52 in |
Details
Item | Long Sleeve Denim Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 10 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 2 |
Features | (2) Flap Pockets with Snap Closures and Pencil Stall on Left Pocket, (6) Pearlized Snaps with Button at Neck, Lined collar with Sewn-In Stays |
Gender | Men's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash |
Collar Style | Two Piece |
Series | SD78 |
Pocket Locations | Chest |
Description
6S34Dn0 Mns Denim Ls Workshirt,XXL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 10 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 35 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Anthracite Sun Shield (WAC00036-209)
- ZORO SELECT Reflective Plastic , 100 ft L, Red (52005-100)
- NMC Danger Moving Machinery Sign (D305R)
- TRACMATES Antislip Footwear, L, PR (TRAC88702L)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- Red Kap Work Shirts