Shop All Work Shirts
Red Kap
6S34Dn0 Mns Denim Ls Workshirt, XL
Mfr # SD78DN LN XL
Zoro # G1345596
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Fabric Weight 10 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SD78DN LN XL
- Zoro # G1345596
- UPC # 036394025350
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 36 in |
Length | 35 1/8 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Minimum Neck Size | 16.625 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 44 1/2 in |
Details
Item | Long Sleeve Denim Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 10 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 2 |
Features | (2) Flap Pockets with Snap Closures and Pencil Stall on Left Pocket, (6) Pearlized Snaps with Button at Neck, Lined collar with Sewn-In Stays |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Collared Work Shirt |
Pocket Locations | Chest |
Work Shirt Collar | Lay-Flat |
Series | SD78 |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash |
Description
6S34Dn0 Mns Denim Ls Workshirt,XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 10 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Dress Shirt Fit, Color Blue, Sleeve Type Long, Sleeve Length 36 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 35 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Black, Nylon, PR (SKC3MFD-05-XL)
- DIAMONDBACK Coat Rain W/Hood Yellow Xlarge (PY-800XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Large, Maroon (JKC9024MR)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL (SP24LB SS XL)
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- Red Kap Work Shirts