Shop All Work Pants and Shorts
Red Kap
6P54Pw0 Pre-Wash Indigo Denim Jeans
Mfr # PD54PW 38 34
Zoro # G1304628
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Gender Men's
- Material Cotton
- Fabric Weight 13.75 oz
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD54PW 38 34
- Zoro # G1304628
- UPC # 036394034833
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Details
Item | 6P54Pw0 Pre-Wash Indigo Denim Jeans |
Color | Indigo |
Gender | Men's |
Material | Cotton |
Inseam | 34 in |
Fabric Weight | 13.75 oz |
Pockets | 5 |
Features | Decorative Stitching on Back Pockets, Felled Outseam, Seatseam and Riser Seam, No Rivets to Prevent Scratches, Slim Through Seat and Thigh With a Slimmer Leg Opening That Fits Over Work Boots |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Series | PD54 |
Waist Closure | Buttons |
Cleaning and Care Instructions | Heavy Soil, Home Wash, Industrial Laundry, Light Soil |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Straight Leg |
Reinforced Locations | Pockets |
Description
6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6000 11W)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (CSA) (48-73-5072)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- Red Kap Workwear and Protective Clothing