Shop All Work Pants and Shorts
Red Kap
6P54Pw0 Pre-Wash Indigo Denim Jeans
Mfr # PD54PW 38 32
Zoro # G0677909
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PD54PW 38 32
- Zoro # G0677909
- UPC # 036394034826
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38" |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Description
6P54Pw0 Pre-Wash Indigo Denim Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Work Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- PURCHECK Smoke Detector Tester, UL/ULC Standards (HO-30s)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- MUCK BOOT CO 10 Men's Black (CHS-000A/10)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- Red Kap Workwear