Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 56 32
Zoro # G1293181
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 56 32
- Zoro # G1293181
- UPC # 036394033911
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 56" |
Minimum Chest Size | 56 in |
Tag Size | 56 x 32 |
Maximum Waist Size | 56 in |
Size-Body Type | Regular |
Minimum Waist Size | 56 in |
Size (Max. Waist x Inseam) | 56 in x 32 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 56 in, Maximum Waist Size 56 in, Minimum Waist Size 56 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Antistatic Gloves, M, Palm, Nitrile, PR (11-100)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035192-VS)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- Red Kap Coveralls & Overalls