Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 50 32
Zoro # G1291976
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 50 32
- Zoro # G1291976
- UPC # 036394007639
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50" |
Maximum Waist Size | 50 in |
Size-Body Type | Regular |
Tag Size | 50 x 32 |
Minimum Waist Size | 50 in |
Minimum Chest Size | 50 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 50 in, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- Red Kap Workwear and Protective Clothing