Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 50 30
Zoro # G1291967
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 50 30
- Zoro # G1291967
- UPC # 036394007622
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50" |
Minimum Waist Size | 50 in |
Size-Body Type | Regular |
Tag Size | 50 x 30 |
Minimum Chest Size | 50 in |
Maximum Waist Size | 50 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 50 in, Maximum Waist Size 50 in, Minimum Waist Size 50 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Slow We Love Our Children Y/B Sign 12" x 18", 5PK (A25001)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- PRIME-LINE Lock-Out Device Handle Lock, Key to Block Access to Keyhole, Round Doorknobs Max Dia. 2-7/8in (S 4181)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- Red Kap Coveralls & Overalls