Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 46 30
Zoro # G1291921
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 46 30
- Zoro # G1291921
- UPC # 036394007585
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 46" |
Maximum Waist Size | 46 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Minimum Waist Size | 46 in |
Tag Size | 46 x 30 |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 46 in, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- Red Kap Coveralls & Overalls