Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 44 34
Zoro # G1291915
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 34 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 44 34
- Zoro # G1291915
- UPC # 036394007578
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44" |
Size-Body Type | Regular |
Minimum Waist Size | 44 in |
Maximum Waist Size | 44 in |
Minimum Chest Size | 44 in |
Tag Size | 44 x 34 |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 44 in, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Inseam 34 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003BL)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW4-04-L)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Red Kap Coveralls & Overalls