Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 42 32
Zoro # G1293175
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # BD10DN 42 32
- Zoro # G1293175
- UPC # 036394007530
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 42" |
Size-Body Type | Regular |
Tag Size | 42 x 32 |
Minimum Waist Size | 42 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 42 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 42 in, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1820ST)
- SPALDING Whistle, Plastic, Black, With Lanyard (8304SR)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 6 ft. L (9GW38)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- Red Kap Workwear