Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 42 30
Zoro # G1293166
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 42 30
- Zoro # G1293166
- UPC # 036394007523
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 42" |
Minimum Waist Size | 42 in |
Tag Size | 42 x 30 |
Maximum Waist Size | 42 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 42 in, Maximum Waist Size 42 in, Minimum Waist Size 42 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (519R0036BL)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-179-7425J)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- Red Kap Workwear and Protective Clothing