Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 4032
Zoro # G1293148
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 4032
- Zoro # G1293148
- UPC # 036394007509
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40" |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Minimum Chest Size | 40 in |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 40 in, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- CAR DEALER DEPOT Wht Service Dispatch Nums(3 And 4-Digit), 5 1/2"X6 1/2"1000 Per St Pk (201-001)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- Red Kap Workwear