Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 38 32
Zoro # G1293111
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # BD10DN 38 32
- Zoro # G1293111
- UPC # 036394007479
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 38" |
Maximum Waist Size | 38 in |
Minimum Chest Size | 38 in |
Tag Size | 38 x 32 |
Size-Body Type | Regular |
Minimum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 32 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 38 in, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS CMA Hourly IV Tubing Label - I.V. Set 96 Hours 15/16" x 3" White w/Red (NTUBE-96)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107101729)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- SAS SAFETY Moonsuit Nylon & Cotton Coveralls - Medium (SAS-6937)
- Red Kap Coveralls & Overalls