Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 36 36
Zoro # G1293096
original price:
$47.05
5% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 36 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 36 36
- Zoro # G1293096
- UPC # 036394007455
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36" |
Minimum Chest Size | 36 in |
Tag Size | 36 x 36 |
Size-Body Type | Regular |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 36 in, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Inseam 36 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- TILLMAN TIG Welding Gloves, Kidskin Palm, S, PR (24DS)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- Red Kap Workwear