Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 36 30
Zoro # G1293069
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fits Waist Size 36"
- Inseam 30 in
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 36 30
- Zoro # G1293069
- UPC # 036394007424
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36" |
Maximum Waist Size | 36 in |
Tag Size | 36 x 30 |
Minimum Waist Size | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 36 in, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- ALLPOINTS Glove Nitrile 18" Large (181545)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-118)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Royal Blue (313029)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- Red Kap Coveralls & Overalls