Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 34 36
Zoro # G1293050
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 36 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 34 36
- Zoro # G1293050
- UPC # 036394007417
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34" |
Minimum Waist Size | 34 in |
Maximum Waist Size | 34 in |
Size-Body Type | Regular |
Tag Size | 34 x 36 |
Minimum Chest Size | 34 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 34 in, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Inseam 36 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453GNWT (RAW453GNWT)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- Red Kap Coveralls & Overalls