Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 34 34
Zoro # G1293041
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 34 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 34 34
- Zoro # G1293041
- UPC # 036394007400
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34" |
Minimum Chest Size | 34 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Size-Body Type | Regular |
Minimum Waist Size | 34 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 34 in, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Inseam 34 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XL (J140-BLK XXL REG)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- Red Kap Workwear and Protective Clothing