Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 34 32
Zoro # G1293035
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in
- Color Indigo
- Fits Waist Size 34"
- Material Cotton
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 34 32
- Zoro # G1293035
- UPC # 036394007394
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34" |
Minimum Waist Size | 34 in |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 34 in, Maximum Waist Size 34 in, Minimum Waist Size 34 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG VF, Leather Glves, Safety, L, 55LC56, PR (30-1-1003-K)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- Red Kap Workwear and Protective Clothing