Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 32 36
Zoro # G1293017
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fits Waist Size 32"
- Inseam 36 in
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 32 36
- Zoro # G1293017
- UPC # 036394007370
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32" |
Minimum Chest Size | 32 in |
Maximum Waist Size | 32 in |
Size-Body Type | Regular |
Tag Size | 32 x 36 |
Minimum Waist Size | 32 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 32 in, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Inseam 36 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- NMC Fire Alarm Sign (VS3R)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- Red Kap Workwear