Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 32 32
Zoro # G1292999
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 32 32
- Zoro # G1292999
- UPC # 036394007356
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32" |
Minimum Chest Size | 32 in |
Tag Size | 32 x 32 |
Size-Body Type | Regular |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 32 in, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Inseam 32 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Sulfuric Acid Wear Goggles Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1586)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- Red Kap Workwear and Protective Clothing