Shop All Coveralls & Overalls
Red Kap
6B10Dn0 Indigo Denim Bib Overall
Mfr # BD10DN 32 30
Zoro # G1292980
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Fabric Weight 11.75 oz
- Inseam 30 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # BD10DN 32 30
- Zoro # G1292980
- UPC # 036394007349
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32" |
Minimum Chest Size | 32 in |
Size-Body Type | Regular |
Maximum Waist Size | 32 in |
Minimum Waist Size | 32 in |
Tag Size | 32 x30 |
Description
6B10Dn0 Indigo Denim Bib Overall, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Number of Outside Pockets 5, Includes Suspenders Yes, Fly Closure Type Button, Waist Closure Buttons, Style Bib Overall, Color Indigo, Minimum Chest Size 32 in, Maximum Waist Size 32 in, Minimum Waist Size 32 in, Inseam 30 in, Size-Body Type Regular, Application Automotive, Carpenters, Maintenance, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Sanding and Lead Paint Removal Particulate Filter 6000&7500 Pink 2 pk (2091P2-DC)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- 3M Tekk Protection Organic Vapor Replacement Cartridge (6001P1-DC)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG XL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- PORTWEST Iona Cotton Coverall, L (C814)
- Red Kap Workwear