Shop All Work Jackets & Coats
Red Kap
65/35 P/C Duck Chore Coat JD24ND RG M
Mfr # JD24ND RG M
Zoro # G1327971
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Snap Front Storm Flap
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JD24ND RG M
- Zoro # G1327971
- UPC # 883248095201
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 40" to 42" |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Garment Length | Thigh Length |
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 42 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Aluminum, Authorized Personnel Only Sign With Symbol, Portrait (OS-NS-A-710-V-10248)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- Red Kap Work Jackets & Coats