Shop All Work Jackets & Coats
Red Kap
65/35 P/C Duck Chore Coat JD24ND RG L
Mfr # JD24ND RG L
Zoro # G1327965
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Snap Front Storm Flap
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD24ND RG L
- Zoro # G1327965
- UPC # 883248095195
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Garment Length | Thigh Length |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 46 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- DIAMONDBACK Rainsuit Polyester Blu 2Pc 2Xl (SPU045-XXL)
- RED KAP Mens Royal Blue Office Coat 80/20 (KP10RB RG L)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- TOUGH DUCK Ultimate Duck Parka BLK, 2XL (WJ341)
- Red Kap Workwear and Protective Clothing