Shop All Work Jackets & Coats
Red Kap
65/35 P/C Duck Chore Coat JD24BD RG XXL
Mfr # JD24BD RG XXL
Zoro # G1327929
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Snap Front Storm Flap
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD24BD RG XXL
- Zoro # G1327929
- UPC # 883248095157
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Garment Length | Thigh Length |
Size-Body Type | Regular |
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 54 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG XL (JT36NV RG XL)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- Red Kap Workwear