Shop All Work Jackets & Coats
Red Kap
65/35 P/C Duck Chore Coat JD24BD RG XL
Mfr # JD24BD RG XL
Zoro # G1327910
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Fits Chest Size 48" to 50"
- Lining Material 100% Polyester
- Insulated Yes
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD24BD RG XL
- Zoro # G1327910
- UPC # 883248095140
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 48" to 50" |
Size | Xl |
Garment Length | Thigh Length |
Minimum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 50 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- 3M 3M Tr-332 High Capacity Battery For Versaflo Tr-300 Papr, (51131173644)
- RED KAP Solid Team Jacket JT38BK RG 5XL (JT38BK RG 5XL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- PORTWEST Outcoach Jacket, L (S555)
- Red Kap Work Jackets & Coats