Shop All Work Jackets & Coats
Red Kap
65/35 P/C Duck Chore Coat JD24BD RG L
Mfr # JD24BD RG L
Zoro # G1327886
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Snap Front Storm Flap
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD24BD RG L
- Zoro # G1327886
- UPC # 883248095119
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Minimum Chest Size | 44 in |
Garment Length | Thigh Length |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Description
65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 46 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Outdoor Power Equipment - Heavy-Duty, Extreme Stick, 1in Dia, 40PK (Z-1RDO-40PK)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- RED KAP Slash Pocket Jacket JT22BK RG 6XL (JT22BK RG 6XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- Red Kap Work Jackets & Coats