Shop All Work Jackets & Coats
Red Kap
65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL
Mfr # JD20ND RG XL
Zoro # G1327831
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Full Zipper Front
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD20ND RG XL
- Zoro # G1327831
- UPC # 883248095065
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Minimum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Garment Length | Hip Length |
Description
65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 50 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- KISHIGO S-M, Lime, Class E, Mesh Pants (3117-S-M)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- Red Kap Work Jackets & Coats