Shop All Work Jackets & Coats
Red Kap
65/35 P/C Cotton Duck Hooded Jacket JD20ND RG 4XL
Mfr # JD20ND RG 4XL
Zoro # G1327280
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Full Zipper Front
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD20ND RG 4XL
- Zoro # G1327280
- UPC # 883248095096
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 60" to 62" |
Maximum Chest Size | 62 in |
Garment Length | Hip Length |
Minimum Chest Size | 60 in |
Size-Body Type | Regular |
Description
65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 62 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- ERGODYNE Lime Class E Insulated Bibs, 5XL (8928)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- SCOTCH 3M P95 Paint Spray and Pesticide Cup Disposable Respirator Gray L 1 pc (53P71P1-C)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG XL (JD20ND RG XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- 2W INTERNATIONAL Freezer Jacket, Large, Blue (FJ-30 L)
- Red Kap Work Jackets & Coats