Shop All Work Jackets & Coats
Red Kap
65/35 P/C Cotton Duck Hooded Jacket JD20ND RG 3XL
Mfr # JD20ND RG 3XL
Zoro # G1327271
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Full Zipper Front
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD20ND RG 3XL
- Zoro # G1327271
- UPC # 883248095089
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- RED KAP Mns Charcoal Shop Coat (KT30CH RG 44)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- RED KAP Solid Team Jacket JT38BK LN L (JT38BK LN L)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- RED KAP Slash Pocket Jacket JT22NV LN 4XL (JT22NV LN 4XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- Red Kap Workwear and Protective Clothing