Shop All Work Jackets & Coats
Red Kap
65/35 P/C Cotton Duck Hooded Jacket JD20BD RG L
Mfr # JD20BD RG L
Zoro # G1327186
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 65% Polyester/35% Cotton
- Fabric Weight 10 oz
- Closure Type Full Zipper Front
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JD20BD RG L
- Zoro # G1327186
- UPC # 883248094952
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Garment Length | Hip Length |
Description
65/35 P/C Cotton Duck Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Duck Hooded Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 46 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101-VEND)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- Red Kap Work Jackets & Coats