Shop All Work Shirts
Red Kap
5M56Snv Mns Navy Twill Wkshirt, XXL
Mfr # ST52NV LN XXL
Zoro # G1370279
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # ST52NV LN XXL
- Zoro # G1370279
- UPC # 036394989836
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 in |
Length | 34 5/8 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Maximum Chest Size | 53 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Description
5M56Snv Mns Navy Twill Wkshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 5/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- CONDOR Leather Gloves, Knit Wrist, L, PR (3ZL54)
- NMC Safety Sign, Construction Site, Rigid Plastic, 10 in x 14 in (D247RB)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk5NitrileXLB)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- Red Kap Workwear