Shop All Lab Coats & Jackets
Red Kap
521Wht Wmns White L/S Lab Coat
Mfr # 5210WH RG XL
Zoro # G1291757
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Princess
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 5210WH RG XL
- Zoro # G1291757
- UPC # 036394911127
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Chest Size - Maximum | 44 1/2 in |
Named Size | XL |
Height - Maximum | 67 in |
Height - Minimum | 63 1/2 in |
Chest Size - Minimum | 41 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 1/2 in, Chest Size - Minimum 41 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-3X (SV22-1ZRM-3X)
- XSORB Chemical Neutralizer, Acids, 13 gal. (XB110N)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- Red Kap Lab Coats & Jackets