Shop All Lab Coats & Jackets
Red Kap
521Wht Wmns White L/S Lab Coat
Mfr # 5210WH RG 4XL
Zoro # G1291711
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Princess
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5210WH RG 4XL
- Zoro # G1291711
- UPC # 036394911257
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Maximum | 67 in |
Height - Minimum | 63 1/2 in |
Named Size | 4XL |
Chest Size - Minimum | 53 1/2 in |
Chest Size - Maximum | 56 1/2 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 56 1/2 in, Chest Size - Minimum 53 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- PYRAMEX Hard Hat, Suspension, Ratchet, 4pt (HPR541)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG M)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- NATIONAL SAFETY APPAREL ArcGuard Flame Resistant Lab Coat, UltraSoft, XL, Navy, C09UPLC (C09UPLCXL42)
- Red Kap Lab Coats & Jackets