Shop All Lab Coats & Jackets
Red Kap
508Wht Mens White Ls Lab Coat
Mfr # 5080WH RG XXL
Zoro # G0675020
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080WH RG XXL
- Zoro # G0675020
- UPC # 036394909841
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | 2XL |
Height - Maximum | 71 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 54 in |
Chest Size - Minimum | 52 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Triple Box Wire Wall Mount Glove Dispense, Black (485-04-BLA)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Anti-Static Lab Coat, Blue, L (KK28BL RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 54)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- Red Kap Lab Coats & Jackets