Shop All Lab Coats & Jackets
Red Kap
508Wht Mens White Ls Lab Coat
Mfr # 5080WH RG S
Zoro # G0675005
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 5080WH RG S
- Zoro # G0675005
- UPC # 036394909810
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Minimum | 67 in |
Chest Size - Minimum | 36 in |
Named Size | S |
Height - Maximum | 71 in |
Chest Size - Maximum | 38 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CONSTRUCTION SITE PPEID SIGN SBMBR409 (SBMBR409)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- MCR SAFETY Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black, (N9699M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- Red Kap Workwear and Protective Clothing