Shop All Lab Coats & Jackets
Red Kap
508Wht Mens White Ls Lab Coat
Mfr # 5080WH RG L
Zoro # G0674996
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080WH RG L
- Zoro # G0674996
- UPC # 036394909797
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Named Size | L |
Height - Maximum | 71 in |
Chest Size - Maximum | 46 in |
Chest Size - Minimum | 44 in |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- MSA SAFETY Fit Test Adapter (805078)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Butcher Frock (KS60WH RG 3XL)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XL)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-2X (VI9LCRY-2X)
- Red Kap Scrubs & Lab Coats