Shop All Lab Coats & Jackets
Red Kap
508Wht Mens White Ls Lab Coat
Mfr # 5080WH RG 3XL
Zoro # G1291626
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080WH RG 3XL
- Zoro # G1291626
- UPC # 036394909858
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Maximum | 71 in |
Chest Size - Maximum | 58 in |
Named Size | 3XL |
Chest Size - Minimum | 56 in |
Height - Minimum | 67 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 58 in, Chest Size - Minimum 56 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Facepiece Lens (14901013)
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1139-RA_14X10 (U5-1139-RA_14X10)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK5 (EZ-3265)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- Red Kap Scrubs & Lab Coats