Shop All Lab Coats & Jackets
Red Kap
508Ltb Mens Lt. Blue Ls Lab Coat
Mfr # 5080LB RG XL
Zoro # G1291608
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color Blue
- Material Cotton/Polyester
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080LB RG XL
- Zoro # G1291608
- UPC # 883248312858
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Maximum | 71 in |
Chest Size - Minimum | 48 in |
Height - Minimum | 67 in |
Named Size | XL |
Chest Size - Maximum | 50 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 50 in, Chest Size - Minimum 48 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- SAS SAFETY Screw-On Lid F/#5135 Eyewash Station (SA5135-11)
- RED KAP Unisex Pocketless Wrap (WP18NV RG L)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 40)
- RED KAP Butcher Frock (KS60WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- Red Kap Lab Coats & Jackets