Shop All Lab Coats & Jackets
Red Kap
508Ltb Mens Lt. Blue Ls Lab Coat
Mfr # 5080LB RG S
Zoro # G1291599
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color Blue
- Material Cotton/Polyester
- Anti-Static No
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 5080LB RG S
- Zoro # G1291599
- UPC # 883248312841
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Maximum | 71 in |
Named Size | S |
Height - Minimum | 67 in |
Chest Size - Minimum | 36 in |
Chest Size - Maximum | 38 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Non-Potable Water, 10"x7", Height: 7 in, LCU4-0277-ND_10X7 (LCU4-0277-ND_10X7)
- SIGNMISSION No Parking Or Standing 12inx18in Heavy Gauge Aluminums, A-1218 No Stopping or Standing - Pk (A-1218 No Stopping or Standing - Pk)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (167S0035CH)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 52)
- RED KAP Unisex Pocketless Wrap (WP18WH RG S)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 46)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, Light Blue, 2XL (JLM6206LB)
- Red Kap Scrubs & Lab Coats